
Gresham Collection 8-Lt. Chandelier
Mfr # P400180-143
Zoro # G4522840
product price: $775.00
/ea
Free Shipping & Returns
Key Features
Fixture Type
Linear chandelier
Housing Finish
Graphite
Lamp Type
E12
Mounting
ceiling
Finish
painted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P400180-143
Zoro #
G4522840
UPC #
785247228560
Country of Origin
China
Dimensions
Height
17.5 in
Depth
13.875 in
Wire Length
180 in
Installed Length
91.5 in
Details
Fixture Type
Linear chandelier
Housing Finish
Graphite
Lamp Type
E12
Mounting
ceiling
Finish
painted
Color
Black
Material
Steel
Lamp Included
No
Features
Prewired
Glass Finish
Clear Seeded
Environment
Dry
Chain gauge
9
Mounting Accessory Included
Strap
Frequency
60 Hz
Number of Chains
2
Socket Material
Phenolic
Number of Bulbs
8
Power Source
Hardwired
Power Source Required
Yes
Description
A display of substantial style in an eight-light chandelier, Gresham Collection’s frame was inspired by the elegance of traditional iron structures. Specific attention to forging details creates a distinctive collection for Transitional and Farmhouse interior spaces. Seeded glass shades and a Graphite finish pair together to complete the look.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.