
Gresham Collection Six-Light Chandelier
Mfr # P400164-143
Zoro # G4525108
product price: $599.00
/ea
Free Shipping & Returns
Key Features
Fixture Type
Chandelier
Lamp Quantity
6
Energy Star Compliant
No
Mounting
Ceiling Chain
Finish
Graphite
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P400164-143
Zoro #
G4525108
UPC #
785247228522
Country of Origin
China
Dimensions
Length
28 in
Width
27-3/4 in
Height
22-1/2 in
Chain Length
72 in
Max Height
96-1/2 in
Wire Length
180 in
Description
A display of substantial style in a six-light chandelier, Gresham Collection’s frame was inspired by the elegance of traditional iron structures. Specific attention to forging details creates a distinctive collection for Transitional and Farmhouse interior spaces. Seeded glass shades and a Graphite finish pair together to complete the look.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.