
Gresham Collection Three-Light Semi-Flush Convertible
Mfr # P350119-143
Zoro # G4526340
product price: $435.00
/ea
Free Shipping & Returns
Key Features
Finish
Graphite; painted
Glass Color
Black
Includes
Convertible fixture includes both mounts
Height
12 in
Features
Prewired
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P350119-143
Zoro #
G4526340
UPC #
785247228577
Country of Origin
China
Dimensions
Height
12 in
Depth
12 in
Wire Length
120 in
Installed Length
50 in
Details
Finish
Graphite; painted
Glass Color
Black
Includes
Convertible fixture includes both mounts
Features
Prewired
Power Source
Hardwired
Environment
Dry
Socket Material
Porcelain
Frequency
60 Hz
Lamp Type
Incandescent
Mounting Accessory Included
Plate
Base Type
E26
Chain gauge
9
Base Material
Steel
Description
A display of substantial style in a three-light semi flush convertible, Gresham Collection’s frame was inspired by the elegance of traditional iron structures. Specific attention to forging details creates a distinctive collection for Transitional and Farmhouse interior spaces. Seeded glass shades and a Graphite finish pair together to complete the look.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.