Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Progress Lighting Greyson 6-Light, 2-Tier Foyer, 60 W, Black P3577-31

Greyson 6-Light, 2-Tier Foyer, 60 W, Black (Discontinued)

  • Mfr # P3577-31
  • Zoro # G4621709
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P3577-31
Zoro #
G4621709
UPC #
785247188611
Country of Origin
China

Dimensions

Height
31-1/4"
Width
18-1/8"

Details

Color
Black
Housing Finish
Black
Lamp Type
Candelabra Base
Mounting
Ceiling Chain
Voltage
120v
Number of Lights
6
Light Type
E12, 60W Max.
Style
Traditional, Rustic
Item
Cand Foyer,6-60W
Collection
Greyson

Description

Cand Foyer,6-60W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.