
Gulliver Collection Eight-Light Foyer (Discontinued)
- Mfr # P500158-143
- Zoro # G4529868
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P500158-143
Zoro #
G4529868
UPC #
785247226153
Country of Origin
China
Dimensions
Height
33.75 in
Wire Length
180 in
Details
Color
Black
Housing Finish
Graphite
Lamp Type
E12
Mounting
ceiling; Foyer
Shade Material
Steel
Number of Light Bulbs Required
8
Finish
painted
Lamp Included
No
Chain gauge
9
Frequency
60 Hz
Environment
Dry
Socket Material
Phenolic
Power Source
Hardwired
Description
The eight-light foyer in the Gulliver Collection features arching and delicate details that curve to create an airy design. Dual toned frame color combinations in a Graphite finish with weathered oak accents The hand painted wood grained texture complements Rustic and Modern Farmhouse home decor, as well as Urban Industrial and Coastal interior settings.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.