
Gulliver Collection Five-Light Chandelier
Mfr # P400158-143
Zoro # G4524837
product price: $549.00
/ea
Free Shipping & Returns
Key Features
Fixture Type
Chandelier
Housing Finish
Graphite
Lamp Type
E12
Mounting
ceiling
Finish
painted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P400158-143
Zoro #
G4524837
UPC #
785247226092
Country of Origin
China
Dimensions
Height
30 in
Wire Length
180 in
Installed Length
105.5 in
Details
Fixture Type
Chandelier
Housing Finish
Graphite
Lamp Type
E12
Mounting
ceiling
Finish
painted
Color
Black
Material
Steel
Lamp Included
No
Features
Prewired
Socket Material
Phenolic
Environment
Dry
Mounting Accessory Included
Plate
Frequency
60 Hz
Power Source Required
Yes
Number of Bulbs
5
Chain gauge
9
Number of Chains
1
Power Source
Hardwired
Description
The five-light chandelier in the Gulliver Collection features arching and delicate details that curve to create an airy design. Dual toned frame color combinations in a Graphite finish with weathered oak accents The hand painted wood grained texture complements Rustic and Modern Farmhouse home decor, as well as Urban Industrial and Coastal interior settings.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.