Zoro Homepage

Gulliver Collection Four-Light 14-1/4" Semi-Flush Convertible

  • Mfr # P350117-141

  • Zoro # G4522457


product price: $299.00
/ea
Free Shipping & Returns

Key Features

Finish
Galvanized
Color
Gray
Width
11 in
Standards
cETLus
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P350117-141
Zoro #
G4522457
UPC #
785247226061
Country of Origin
China

Dimensions

Width
11 in
Height
12-5/8 in
Length
15-1/4 in
Chain Length
36 in
Max Height
53 in
Wire Length
120 in

Details

Finish
Galvanized
Color
Gray
Standards
cETLus
Voltage
120V
Material
Steel
Indoor/Outdoor
Indoor
Chain Gauge
9 ga
Bulb Included
No
Number of Bulbs
4
Bulb Watts
60 W
Room Type
Bedroom; Hall and Foyer; Sitting Room; Kitchen; Closets; Pantry; Bathroom
Prewired
Yes
Mounting
Ceiling Chain/Semi-Flush
Watts
60 W
Number of Chains
1
Fixture Type
Semi-Flush Convertible
Collection
Gulliver
Lamp Shape
B10
Power Source
Hardwired
Frequency Rating
60 Hz
Dimmable
Yes
Mounting Hardware
Plate
Socket Type
Phenolic

Description

The four-light semi-flush fixture that can also convert to a hanging fixture in the Gulliver Collection features arching and delicate details that curve to create an airy design. Dual toned frame color combinations in a Galvanized finish with antique white accents The hand painted wood grained texture finished to emulate weathered driftwood complements Rustic and Modern Farmhouse home decor, as well as Urban Industrial and Coastal interior settings.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.