Gulliver Four-Light Bath, Color: Gray
Mfr # P300126-141
Zoro # G4518792
product price: $284.00
/ea
Free Shipping & Returns
Key Features
Color
Gray
Height
8-1/2"
Width
32-7/8"
Lamp Type
incandescent
Mounting
Wall
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P300126-141
Zoro #
G4518792
UPC #
785247219421
Country of Origin
China
Dimensions
Height
8-1/2"
Width
32-7/8"
Details
Color
Gray
Item
Gulliver Four-Light Bath
Housing Finish
Galvanized
Lamp Type
incandescent
Mounting
Wall
Voltage
120v
Number of Lights
4
Light Type
A19 Medium Base 60W
Collection
Gulliver
Description
Dual toned frame color combinations of Galvanized with antique white accents. A hand painted wood grained texture complements Rustic and Modern Farmhouse home décor, as well as Urban Industrial and Coastal interior settings.
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.