
Gulliver Sconce, White Accents
Mfr # P710031-141
Zoro # G4518987
product price: $139.99
/ea
Free Shipping & Returns
Key Features
Fixture Type
Medium Base
Height
12 in
Mounting
Yes; Wall
Fixture Voltage
120 V
Glass Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P710031-141
Zoro #
G4518987
UPC #
785247219513
Country of Origin
China
Dimensions
Height
12 in
Depth
7 in
Height to Center
9.375 in
Wire Length
6 in
Details
Fixture Type
Medium Base
Mounting
Yes; Wall
Fixture Voltage
120 V
Finish
Galvanized Finish
Item
Gulliver Sconce,White Accents
Glass Color
Gray
Housing Finish
painted
Energy Star Compliant
No
Housing Material
Steel
Lamp Type
A19
Lamp Included
No
Color
Gray
Base Type
E26
Mounting Accessory Included
Strap
Suggested Use Location
Bathroom
Power Source Required
Yes
Power Source
Hardwired
Environment
Damp
Description
Three circular bands wrap together to create an open design for Gulliver. Dual toned frame color combinations of Galvanized with antique white accents. A hand painted wood grained texture complements Rustic and Modern Farmhouse home décor, as well as Urban Industrial and Coastal interior settings.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.