Zoro Homepage

Gulliver Three-Light Semi-Flush

  • Mfr # P350049-143

  • Zoro # G1766447


product price: $269.00
/ea
Free Shipping & Returns

Key Features

Finish
painted
Glass Color
Black
Number of Light Bulbs Required
3
Includes
Convertible fixture includes both mounts
Installed Length
52.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P350049-143
Zoro #
G1766447
UPC #
785247206865
Country of Origin
China

Dimensions

Installed Length
52.5 in
Height
13.5 in
Wire Length
120 in

Details

Finish
painted
Glass Color
Black
Number of Light Bulbs Required
3
Includes
Convertible fixture includes both mounts
Environment
Dry
Base Type
Medium Base (E26)
Material
Steel
Lamp Type
Incandescent
Chain gauge
9
Ground Wire Color
Copper Tinned
Features
Prewired
Mounting Accessory Included
Strap
Socket Material
Ceramic
Standards
cETLus
Power Source
Hardwired

Description

Gulliver Three-Light Semi-Flush

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.