Zoro Homepage

Gulliver Two-Light Bath, Color: Gray

  • Mfr # P300124-141

  • Zoro # G4519002


product price: $158.00
/ea
Free Shipping & Returns

Key Features

Color
Gray
Height
8-1/2"
Width
15-1/2"
Lamp Type
incandescent
Mounting
Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P300124-141
Zoro #
G4519002
UPC #
785247219384
Country of Origin
China

Dimensions

Height
8-1/2"
Width
15-1/2"

Details

Color
Gray
Item
Gulliver Two-Light Bath
Housing Finish
Galvanized
Lamp Type
incandescent
Mounting
Wall
Voltage
120v
Number of Lights
2
Light Type
A19 Medium Base 60W
Collection
Gulliver

Description

Dual toned frame color combinations of Galvanized with antique white accents. A hand painted wood grained texture complements Rustic and Modern Farmhouse home décor, as well as Urban Industrial and Coastal interior settings.

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.