
Gunther Flush Mount
Mfr # P550021-020
Zoro # G4518829
product price: $113.00
/ea
Free Shipping & Returns
Key Features
Mounting
Ceiling
Length
12-5/8 in
Voltage
120V
Height
5-3/4 in
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P550021-020
Zoro #
G4518829
UPC #
785247218967
Country of Origin
China
Dimensions
Length
12-5/8 in
Width
15-1/2 in
Height
5-3/4 in
Wire Length
6 in
Details
Mounting
Ceiling
Voltage
120V
Dimmable
Yes
Finish
Antique Bronze
Glass Color
Clear
Item
Gunther Flush Mount
Housing Material
Steel
Color
Bronze
Standards
cULus
Lamp Included
No
Lamp Quantity
2
Lamp Watts
75 W
Power Source
Hardwired
ADA Compliant
No
Mounting Hardware
Strap
Indoor/Outdoor
Outdoor
Bulb Shape
A19
Collection
Gunther
Description
Gunther lanterns provide an affordable and stylish option to update a home’s curb appeal. Inspired by the popular farmhouse design trend, these cylindrical lights provide the perfect showcase for vintage style light bulbs.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.