Academy 1-Light Mini-Pendant, 35 W, Polished Chrome (Discontinued)
- Mfr # P5097-15
- Zoro # G4813606
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P5097-15
Zoro #
G4813606
UPC #
785247181261
Country of Origin
China
Dimensions
Height
7"
Width
5-3/8" Dia.
Details
Color
Gray
Housing Finish
Polished Chrome
Lamp Type
Halogen
Mounting
Ceiling Stem Mounted With 6 Links of Chain
Voltage
120v
Number of Lights
1
Light Type
G9, 35W
Style
Farmhouse, Transitional, Urban Industrial
Item
Halogen Mini-Pendant,1-35W
Collection
Academy
Description
Halogen Mini-Pendant,1-35W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.