
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P400105-020
Zoro #
G4518941
UPC #
785247219735
Country of Origin
China
Dimensions
Height
19.75 in
Installed Length
77 in
Wire Length
180 in
Details
Item
Hangar Five-Light Chandelier
Fixture Type
Chandelier
Housing Finish
Antique Bronze
Lamp Type
A19
Finish
painted
Lamp Included
No
Fixture Voltage
120 V
Color
Bronze
Light Type
Medium Base
Material
Steel
Mount Location
Hanging
Power Source Required
Yes
Base Type
E26
Ground Wire Color
Bare Copper
Number of Bulbs
5
Mounting Accessory Included
Strap
Environment
Dry
Chain gauge
9
Power Source
Hardwired
Description
Fixtures in the Hangar collection are fun, light and airy pieces – perfect for both casual and modern homes. A sophisticated, statement-making frame occupies a large visual space. Modern wire basket forms are finished in Antique Bronze and natural brass accents to complete the design.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.