Zoro Homepage
This item is Discontinued.
Progress Lighting Hangar Mini-Pendant, Color: Gray P500115-009

Hangar Mini-Pendant, Color: Gray (Discontinued)

  • Mfr # P500115-009
  • Zoro # G4519109
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P500115-009
Zoro #
G4519109
UPC #
785247219766
Country of Origin
Unknown

Dimensions

Height
9-5/8"
Width
13" Dia.

Details

Color
Gray
Item
Hangar Mini-Pendant

Description

Hangar Mini-Pendant

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.