Hangar Three-Light Pendant, Color: Brown (Discontinued)
- Mfr # P500117-020
- Zoro # G4519160
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P500117-020
Zoro #
G4519160
UPC #
785247219810
Country of Origin
China
Dimensions
Height
24-1/4"
Width
24" Dia.
Details
Color
Brown
Item
Hangar Three-Light Pendant
Description
Fixtures in the Hangar collection are fun, light and airy pieces – perfect for both casual and modern homes. A sophisticated, statement-making frame occupies a large visual space. Modern wire basket forms are finished in Antique Bronze and natural brass accents to complete the design.
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.