Hansford Four-Light Bath/Vanity, Color: Gray
Mfr # P300052-104
Zoro # G4514592
product price: $219.00
/ea
Free Shipping & Returns
Key Features
Color
Gray
Height
10-7/8"
Width
33-1/2"
Lamp Type
incandescent
Mounting
Wall
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P300052-104
Zoro #
G4514592
UPC #
785247211982
Country of Origin
China
Dimensions
Height
10-7/8"
Width
33-1/2"
Details
Item
Hansford Four-Light Bath/Vanity
Color
Gray
Housing Finish
Polished Nickel
Lamp Type
incandescent
Mounting
Wall
Voltage
120v
Number of Lights
4
Light Type
E26 Medium Base 100W
Style
Traditional/Casual
Collection
Hansford
Description
With the complexities of modern life, we take comfort in the elegance and simplicity of nostalgic styles. Hansford features a clear, spherical shade that has a pleasing familiarity paired with vintage style metal fittings.
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.