Zoro Homepage

Hansford One-Light Bath/Vanity, Color: Brown

  • Mfr # P300049-020

  • Zoro # G5443319


product price: $75.00
/ea
Free Shipping & Returns

Key Features

Color
Brown
Height
9-1/2"
Width
6-1/2"
Lamp Type
incandescent
Mounting
Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P300049-020
Zoro #
G5443319
UPC #
785247211913
Country of Origin
China

Dimensions

Height
9-1/2"
Width
6-1/2"

Details

Item
Hansford One-Light Bath/Vanity
Color
Brown
Housing Finish
Antique Bronze
Lamp Type
incandescent
Mounting
Wall
Voltage
120v
Number of Lights
1
Light Type
E26 Medium Base 100W
Style
Traditional/Casual
Collection
Hansford

Description

With the complexities of modern life, we take comfort in the elegance and simplicity of nostalgic styles. Hansford features a clear, spherical shade that has a pleasing familiarity paired with vintage style metal fittings.

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.