Zoro Homepage

Hansford One-Light Flush Mount

  • Mfr # P350046-020

  • Zoro # G5945611


product price: $82.00
/ea
Free Shipping & Returns

Key Features

Mounting
Ceiling; Flush-Mount
Length
10 in
Voltage
120V
Height
12-5/8 in
Watts
100 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P350046-020
Zoro #
G5945611
UPC #
785247211999
Country of Origin
China

Dimensions

Length
10 in
Width
12.87 in
Height
12-5/8 in
Wire Length
6 in

Details

Mounting
Ceiling; Flush-Mount
Voltage
120V
Watts
100 W
Dimmable
Yes
Finish
Antique Bronze
Glass Color
Clear
Item
Hansford One-Light Flush Mount
Housing Material
Steel
Color
Bronze
Standards
cCSAus
Lamp Quantity
1
Lamp Included
No
Lamp Watts
100 W
Material
Steel
ADA Compliant
No
Power Source
Hardwired
Indoor/Outdoor
Indoor
Collection
Hansford
Bulb Shape
A19
Mounting Hardware
Strap
Style
Traditional/Casual
Prewired
Yes

Description

With the complexities of modern life, we take comfort in the elegance and simplicity of nostalgic styles. Hansford features a clear, spherical shade that has a pleasing familiarity paired with vintage style metal fittings.

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.