Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Progress Lighting Hard-Nox 2-Light close-to-ceiling, 13 W, White P7376-30

Hard-Nox 2-Light close-to-ceiling, 13 W, White (Discontinued)

  • Mfr # P7376-30
  • Zoro # G8194636
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P7376-30
Zoro #
G8194636
UPC #
785247737604
Country of Origin
China

Dimensions

Height (In.)
3-1/4
Dia. (In.)
11

Details

Item
Lamp
Voltage
120
Mounting
Ceiling
Lamp Type
2-Pin, Twin Compact Fluorescent
Housing Finish
White
Suggested Lamp Item No.
1PGU1
Standards
UL, cUL
Max. Wattage
13
Type
Outdoor
Lamp Included
No
Housing Material
Steel
Number of Circuits
0

Description

Lamp, Voltage 120, Suggested Lamp Item No. 1PGU1, Housing Material Steel, Standards UL, cUL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.