
Ceiling Fan, 5 Blades, 3 Speeds, 120V, Antique Bronze, 14.37 in W
Mfr # P2540-2030K
Zoro # G4514111
product price: $349.00
/ea
Free Shipping & Returns
Key Features
Number of Blades
5
Number of Speeds
3
Voltage
120V
Width
14.37 in
Includes
Lamp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P2540-2030K
Zoro #
G4514111
UPC #
785247211821
Country of Origin
China
Dimensions
Width
14.37 in
Length
54 in
Assembled or Overall Height
15-1/2 in
Details
Number of Blades
5
Number of Speeds
3
Voltage
120V
Includes
Lamp
Housing Finish
Antique Bronze
Blade Material
Plywood
Item
Ceiling Fan
Standards
UL
Switch
Push button
Fan Blade Color
Bronze
Material
Steel
Hz
60 Hz
Fan Blade Finish
Walnut, Medium Cherry
Motor Type
AC
Mounting Position
Ceiling
Number of Lights
1
Blade Pitch
12°
Indoor/Outdoor (options are Indoor; Outdoor; Indoor, Outdoor)
Indoor
Description
This five-blade 54” Harranvale ceiling fan features an LED light, offering both form and function with energy- and cost-savings benefits. A white opal glass shade features a 17W, dimmable 3000K LED module. A remote with batteries is included – and controls full range dimming and fan speed capabilities. The Harranvale features a design that incorporates mixed metal design details that is very popular in today’s home decor. Featuring reversible blades in an Antique Bronze finish with Brushed Bronze accents.
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.