Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ceiling Fan, 5 Blades, 3 Speeds, 120V, White, 14.37 in W

  • Mfr # P2540-3030K

  • Zoro # G4513938


product price: $349.00
/ea
Free Shipping & Returns

Key Features

Number of Blades
5
Number of Speeds
3
Voltage
120V
Width
14.37 in
Includes
Lamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2540-3030K
Zoro #
G4513938
UPC #
785247211838
Country of Origin
China

Dimensions

Width
14.37 in
Length
54 in
Assembled or Overall Height
15-1/2 in

Details

Number of Blades
5
Number of Speeds
3
Voltage
120V
Includes
Lamp
Housing Finish
White
Blade Material
Plywood
Item
Ceiling Fan
Fan Blade Color
White
Standards
UL
Material
Steel
Switch
Push button
Hz
60 Hz
Mounting Position
Ceiling
Fan Blade Finish
White
Motor Type
AC
Number of Lights
1
Blade Pitch
12°
Indoor/Outdoor (options are Indoor; Outdoor; Indoor, Outdoor)
Indoor

Description

This five-blade 54” Harranvale ceiling fan features an LED light, offering both form and function with energy- and cost-savings benefits. A white opal glass shade features a 17W, dimmable 3000K LED module. A remote with batteries is included – and controls full range dimming and fan speed capabilities. The Harranvale features a design that incorporates mixed metal design details that is very popular in today’s home decor. Featuring reversible blades in a White finish with Brushed Nickel accent.

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.