
Hartwick Collection Satin Brass One-Light Wall Sconce
Mfr # P710088-012
Zoro # G4529904
product price: $104.00
/ea
Free Shipping & Returns
Key Features
Mounting
wall; No
Lamp Type
A19
Lighting Technology
Incandescent - Medium Base
Housing Finish
Plated
Lamp Included
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P710088-012
Zoro #
G4529904
UPC #
785247238682
Country of Origin
China
Dimensions
Height
18 in
Depth
4 in
Wire Length
6 in
Height to Center
13.625 in
Details
Mounting
wall; No
Finish
Satin Brass
Glass Color
Brass; Etched Opal
Lamp Type
A19
Lighting Technology
Incandescent - Medium Base
Housing Finish
Plated
Lamp Included
No
Energy Star Compliant
No
Housing Material
Steel
Color
Gold
Features
Prewired
Power Source Required
Yes
Frequency
60 Hz
Installation Direction
Ambient
Power Source
Hardwired
Environment
Damp
Mounting Accessory Included
Round Mounting Plate
Socket Material
Porcelain
Base Type
E26
Description
Ease yourself into a state of complete bliss and relaxation under the luxurious glow of this wall sconce. A stunning, cylinder-shaped etched opal glass diffuser held in place by a thin metal bar recalls visions of elegant candlesticks. The diffuser sits on top of a pedestal-like light base attached to a beautiful satin brass backplate.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.