
Haslett Collection One-Light Hanging Lantern
Mfr # P550031-103
Zoro # G4476878
product price: $190.00
/ea
Free Shipping & Returns
Key Features
Features
Prewired
Voltage
120 V
Height
16.25 in
Finish
Antique Pewter
Glass Color
Gray; Clear Seeded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P550031-103
Zoro #
G4476878
UPC #
785247223329
Country of Origin
China
Dimensions
Height
16.25 in
Wire Length
120 in
Installed Length
90 in
Details
Features
Prewired
Voltage
120 V
Finish
Antique Pewter
Glass Color
Gray; Clear Seeded
Socket Type
socket
Lamp Included
No
Lamp Type
Medium Base
Material
Steel
Color
Gray
Number of Light Bulbs Required
1
Power Source Required
Yes
Number of Chains
1
Product Design
Farmhouse
Socket Material
Porcelain
Frequency
60 Hz
Chain gauge
9
Power Source
Hardwired
Environment
Damp
Indoor/Outdoor
Outdoor
Description
The one-light hanging lantern in the Haslett Collection features a design with intersecting linear details that surrounds clear seeded glass and finished in Antique Pewter. Coastal-inspired frame is suitable to complement architecture with Farmhouse flair.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.