Zoro Homepage

Haslett Collection One-Light Medium Wall Lantern

  • Mfr # P560095-103

  • Zoro # G4466789


product price: $175.00
/ea
Free Shipping & Returns

Key Features

Features
Wall Bracket
Voltage
120V
Width
9-3/4 in
Height
18-1/8 in
Length
7-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P560095-103
Zoro #
G4466789
UPC #
785247223282
Country of Origin
China

Dimensions

Width
9-3/4 in
Height
18-1/8 in
Length
7-1/2 in
Height to Center
8-3/4 in
Wire Length
6 in

Details

Features
Wall Bracket
Voltage
120V
Watts
100 W
Finish
Antique Pewter
Glass Color
Clear
Lamp Included
No
Socket Type
Porcelain
Lamp Watts
100 W
Standards
cCSAus
Housing Material
Steel
Fixture Housing Color
Gray
Mounting Locations Supported
Wall
Glass Finish
Seedy
Power Source
Hardwired
Collection
Haslett
Dimmable
Yes
Prewired
Yes
Mounting Hardware
Swivel Crossbar
Number of Bulbs
1
Frequency Rating
60 Hz
Bulb Shape
A19
Style
Farmhouse
Indoor/Outdoor
Outdoor

Description

The one-light medium wall lantern in the Haslett Collection features a design with intersecting linear details that surrounds clear seeded glass and finished in Antique Pewter. Coastal-inspired frame is suitable to complement architecture with Farmhouse flair.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.