
Haslett Collection One-Light Post Lantern
Mfr # P540031-103
Zoro # G4466414
product price: $175.00
/ea
Free Shipping & Returns
Key Features
Finish
Antique Pewter
Glass Color
Clear Seeded
Voltage
120 V
Socket Type
socket
Housing Finish
plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P540031-103
Zoro #
G4466414
UPC #
785247223343
Country of Origin
China
Details
Finish
Antique Pewter
Glass Color
Clear Seeded
Voltage
120 V
Socket Type
socket
Housing Finish
plated
Wire Gauge (AWG)
6 in
Color
Gray
Bulb Primary Application
Post
Housing Material
Steel
Lamp Included
No
Bulb Power Source
Hardwired
Bulb Type
incandescent
Features
Prewired
Bulb Base Type
Medium Base
Lamp Type
A19
Energy Star Compliant
No
Number Of Lamps
1
Base Type
E26
Socket Material
Porcelain
Frequency
60 Hz
Environment
Wet
Power Source Required
Yes
Product Design
Farmhouse
Description
The one-light post lantern in the Haslett Collection features a design with intersecting linear details that surrounds clear seeded glass and finished in Antique Pewter. Coastal-inspired frame is suitable to complement architecture with Farmhouse flair.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.