
Hawthorne Collection One-Light Small Hanging Lantern
Mfr # P5513-31
Zoro # G4476774
product price: $74.69
/eaKey Features
Features
Prewired
Voltage
120 V
Height
9.125 in
Finish
Black
Glass Color
Black; Etched Seeded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P5513-31
Zoro #
G4476774
UPC #
785247202010
Country of Origin
China
Dimensions
Height
9.125 in
Installed Length
74 in
Wire Length
120 in
Details
Features
Prewired
Voltage
120 V
Finish
Black
Glass Color
Black; Etched Seeded
Socket Type
socket
Lamp Included
No
Lamp Type
Medium Base
Material
cast aluminum
Number of Light Bulbs Required
1
Chain gauge
9
Indoor/Outdoor
Outdoor
Power Source Required
Yes
Environment
Damp
Power Source
Hardwired
Socket Material
Porcelain
Number of Chains
1
Description
The Hawthorn outdoor lantern collection takes a modern approach to the popular Prairie design style. One-light small cast aluminum hanging lantern in a Black finish with etched seeded glass.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.