Zoro Homepage

Heart 1-Light Mini-Pendant, 100 W, Antique Bronze

  • Mfr # P5131-20

  • Zoro # G4813238


product price: $79.00
/ea
Free Shipping & Returns

Key Features

Color
Brown
Housing Finish
Antique Bronze
Lamp Type
Incandescent Medium Base
Mounting
Ceiling Chain
Voltage
120v
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P5131-20
Zoro #
G4813238
UPC #
785247169122
Country of Origin
China

Dimensions

Height
6"
Width
5-13/16" Dia.

Details

Color
Brown
Housing Finish
Antique Bronze
Lamp Type
Incandescent Medium Base
Mounting
Ceiling Chain
Voltage
120v
Number of Lights
1
Light Type
E26, 100W Max.
Style
Farmhouse, Transitional
Item
Med Mini-Pendant,1-100W
Collection
Heart

Description

Med Mini-Pendant,1-100W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.