
Hemsworth Collection Black Four-Light Pendant
Mfr # P500277-031
Zoro # G4522545
product price: $399.00
/ea
Free Shipping & Returns
Key Features
Color
Black
Housing Finish
Black
Lamp Type
A19
Mounting
ceiling stem hung with 6 links of chain; Pendant
Light Type
Incandescent - Medium Base
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P500277-031
Zoro #
G4522545
UPC #
785247239948
Country of Origin
China
Dimensions
Height
7 in
Wire Length
180 in
Details
Color
Black
Housing Finish
Black
Lamp Type
A19
Mounting
ceiling stem hung with 6 links of chain; Pendant
Light Type
Incandescent - Medium Base
Shade Material
Steel
Number of Light Bulbs Required
4
Item
Pendants
Finish
Painted
Lamp Included
No
Base Type
E26
Power Source
Hardwired
Chain gauge
9
Environment
Dry
Frequency
60 Hz
Socket Material
Porcelain
Description
Create an extension of your personality and lifestyle with the rustic charm of this pendant. Country character is the cornerstone of this light fixture that features a crate-like frame composed of aged oak. Black barn-inspired metal details complete this must-have farmhouse design.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.