Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hemsworth Collection Four-Light Aged Oak Island

  • Mfr # P400229-031

  • Zoro # G4528879


product price: $459.00
/ea
Free Shipping & Returns

Key Features

Fixture Type
Linear chandelier
Lamp Type
A19
Mounting
ceiling stem hung with 6 links of chain
Finish
Painted
Lamp Included
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P400229-031
Zoro #
G4528879
UPC #
785247239962
Country of Origin
China

Dimensions

Height
7.87 in
Depth
9.25 in
Installed Length
78.5 in
Wire Length
180 in

Details

Item
Chandeliers
Fixture Type
Linear chandelier
Housing Finish
Black
Lamp Type
A19
Mounting
ceiling stem hung with 6 links of chain
Finish
Painted
Lamp Included
No
Light Type
Incandescent - Medium Base
Material
Steel
Color
Black
Features
Prewired
Number of Chains
2
Power Source
Hardwired
Environment
Dry
Mounting Accessory Included
1/4 IP Mounting Plate
Base Type
E26
Number of Bulbs
4
Frequency
60 Hz
Power Source Required
Yes
Socket Material
Porcelain
Chain gauge
9

Description

Create an extension of your personality and lifestyle with the rustic charm of this island light. Country character is the cornerstone of this light fixture that features a crate-like frame composed of aged oak. Black barn-inspired metal details complete this must-have farmhouse design.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.