Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P540027-031
Zoro #
G4519072
UPC #
785247218820
Country of Origin
Unknown
Dimensions
Height
28-1/2"
Width
12"
Details
Color
Black
Item
Hermosa Post Lantern
Housing Finish
Black
Lamp Type
incandescent
Mounting
Post
Voltage
120v
Number of Lights
1
Light Type
A19 Medium Base 100W
Collection
Hermosa
Description
Hermosa Post Lantern
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.