Zoro Homepage

Hide-a-Lite LED Tape 20FT Silicone Reel 3000K, field cuttable every 4"

  • Mfr # P700010-000-30

  • Zoro # G4467604


product price: $371.99
/ea
Free Shipping & Returns

Key Features

Voltage
24 V
Power Source
Hardwired
Features
Prewired
Length
240 in
Height
0.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P700010-000-30
Zoro #
G4467604
UPC #
785247222858
Country of Origin
China

Dimensions

Length
240 in
Height
0.125 in
Dimensions
240 in x 0.375 in x 0.125 in

Details

Voltage
24 V
Power Source
Hardwired
Features
Prewired
Includes
Lamp
Finish
Unfinished
Material
silicone
Color
White
Standards
ETL
Lamp Type
LED
Energy Star Compliant
No
Lumens per watt
78.77990431
Number of Lamps
1
Frequency
60 Hz
Power Source Required
Yes
Dimming Type
Triac/Forward Phase or ELV/Reverse Phase

Description

LED Tape provides lighting to enhance aesthetics while also aiding in tasks around the home. Common applications for LED tape include undercabinet lighting in kitchens to add illumination to work surfaces, highlighting back splashes in kitchens and bathrooms, and adding toe kick lighting at the bases of cabinets. LED Tape light offers dramatic and functional light. The spool has 240" of 3000K tape light that is field cutable every 4" to end of run.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.