Zoro Homepage

Hide-a-Lite LED Tape 72" Tape Linkable Connector to connect tape sect

  • Mfr # P700015-000

  • Zoro # G4469625


product price: $10.39
/ea

Key Features

Voltage
24 V
Power Source
Hardwired
Material
Plastic
Length
72 in
Finish
Unfinished
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P700015-000
Zoro #
G4469625
UPC #
785247222902
Country of Origin
China

Dimensions

Length
72 in
Height
0.25 in
Wire Length
72 in
Dimensions
72 in x 0.625 in x 0.25 in

Details

Voltage
24 V
Power Source
Hardwired
Material
Plastic
Finish
Unfinished
Features
Prewired
Color
Black
Standards
ETL
Energy Star Compliant
No
Lamp Type
accessories
Frequency
60 Hz
Power Source Required
Yes

Description

Progress Lighting offers a wide variety of accessories from the LED Tape Light Undercabinet System for customized layouts. The 72” connector cords join multiple sections of LED tape to allow for flexibility in design for undercabinet systems. The connector cord features piercing conductors for secure connection. It provides a snap-fit cover for intuitive installation. These work with the P700008/P700009/P700010 tape light.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.