Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Progress Lighting Hide-a-Lite LED Tape Light 12" Silicone 2700K, field cuttable every 4" P700008-000-27

Hide-a-Lite LED Tape Light 12" Silicone 2700K, field cuttable every 4" (Discontinued)

  • Mfr # P700008-000-27
  • Zoro # G4469275
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P700008-000-27
Zoro #
G4469275
UPC #
785247230877
Country of Origin
China

Dimensions

Height
0.125 in
Length
12 in
Dimensions
12 in x 0.375 in x 0.125 in

Details

Voltage
24 V
Power Source
Hardwired
Standards
ETL
Color
White
Features
Prewired
Includes
Lamp
Finish
Unfinished
Material
silicone
Lamp Type
LED
Energy Star Compliant
No
Lumens per watt
71.42857143
Dimming Type
Triac/Forward Phase or ELV/Reverse Phase
Number of Lamps
1
Frequency
60 Hz
Power Source Required
Yes

Description

LED Tape provides lighting to enhance aesthetics while also aiding in tasks around the home. Common applications for LED tape include undercabinet lighting in kitchens to add illumination to work surfaces, highlighting back splashes in kitchens and bathrooms, and adding toe kick lighting at the bases of cabinets. LED Tape light offers dramatic and functional light. This 12” tape is 2700K and can be cut every 4 inches.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.