
Hide-a-Lite LED Tape Y Shape Connector three-way Y connector for tape
Mfr # P700017-000
Zoro # G4467629
product price: $6.99
/eaKey Features
Voltage
24 V
Power Source
Hardwired
Standards
ETL
Height
0.25 in
Finish
Unfinished
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P700017-000
Zoro #
G4467629
UPC #
785247222926
Country of Origin
China
Dimensions
Height
0.25 in
Length
3.196 in
Dimensions
3.196 in x 3.196 in x 0.25 in
Details
Voltage
24 V
Power Source
Hardwired
Standards
ETL
Finish
Unfinished
Features
Prewired
Color
Black
Material
Plastic
Energy Star Compliant
No
Power Source Required
Yes
Frequency
60 Hz
Description
Progress Lighting offers a wide variety of accessories from the LED Tape Light Undercabinet System for customized layouts. The three-way Y connector cords join multiple sections of LED tape and has the capability to split one run of tape into two, offering ultimate flexibility in design for undercabinet systems. The connector cord features piercing conductors for secure connection. It provides a snap-fit cover for intuitive installation. These work with the P700008/P700009/P700010 tape light.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.