Zoro Homepage

Hinton Collection Black Swing Arm Wall Light

  • Mfr # P710085-031

  • Zoro # G4528075


product price: $151.00
/ea
Free Shipping & Returns

Key Features

Mounting
wall; No
Lamp Type
A19
Lamp Included
No
Housing Finish
Painted
Housing Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P710085-031
Zoro #
G4528075
UPC #
785247239825
Country of Origin
China

Dimensions

Height
9.625 in
Depth
12.12 in
Wire Length
6 in
Height to Center
3.25 in

Details

Mounting
wall; No
Finish
Black
Glass Color
Black; Black
Lamp Type
A19
Lamp Included
No
Housing Finish
Painted
Housing Material
Steel
Lighting Technology
Incandescent - Medium Base
Energy Star Compliant
No
Features
Prewired
Base Type
E26
Power Source
Hardwired
Environment
Damp
Socket Material
Porcelain
Mounting Accessory Included
Round Mounting Plate
Frequency
60 Hz
Switch Type
On/Off
Power Source Required
Yes
Installation Direction
Multi

Description

Enjoy focused task lighting with the industrial demeanor of this one-light swing arm wall bracket. A metal shade is ready to provide you with focused task light wherever illumination is called upon. The light fixture's signature adjustable arm is coated in a black finish and makes this wall light a favorite choice for when you want to read your favorite novel before bed.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.