Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hinton Collection Brushed Nickel Swing Arm Wall Light

  • Mfr # P710084-009

  • Zoro # G4523139


product price: $140.00
/ea
Free Shipping & Returns

Key Features

Fixture Type
Wall Sconce
Mounting Type
Wall
Height
9-5/8 in
Dimmable
Yes
Finish
Brushed Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P710084-009
Zoro #
G4523139
UPC #
785247239863
Country of Origin
China

Dimensions

Height
9-5/8 in
Width
10-3/4 in
Length
8 in
Wire Length
6 in
Height to Center
3-1/4 in

Details

Fixture Type
Wall Sconce
Mounting Type
Wall
Dimmable
Yes
Finish
Brushed Nickel
Glass Color
Clear
Voltage
120V
Lamp Quantity
1
Lamp Watts
60 W
Housing Material
Steel
Description/Special Features
Adjustable; Wall Bracket
Standards
cCSAus
Lamp Included
No
Lighting Technology
Incandescent
Color
Nickel
Material
Steel
Power Source
Hardwired
Mounting Hardware
Round Mounting Plate
Indoor/Outdoor
Indoor
Glass Finish
Seedy
Room Type
Bedroom; Living Room; Sitting Room
Socket Type
Porcelain
Frequency Rating
60 Hz
Collection
Hinton
Switch Type
On/Off
Light Distribution
Multi
Wired / Wireless
Wired
Bulb Shape
A19
Prewired
Yes

Description

Enjoy focused task lighting with the industrial demeanor of this one-light swing arm wall bracket. A clear seeded glass shade is ready to provide you with focused task light wherever illumination is called upon. The light fixture's signature adjustable arm is coated in a brushed nickel finish and makes this wall light a favorite choice for when you want to read your favorite novel before bed.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.