Hinton Collection One-Light Hanging Pendant Light
- Mfr # P500325-009
- Zoro # G924174686
product price:Â
$
188.99
/ea
Free Shipping & Returns
Key Features
Voltage
120 V
Height
12.75 in
Watts
100 W
Damp/Wet Rating
Dry
Length
12.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P500325-009
- Zoro #
- G924174686
- UPC #
- 785247246748
- Country of Origin
- Unknown
- Voltage
- 120 V
- Watts
- 100 W
- Damp/Wet Rating
- Dry
- Item
- Pendant
- Material
- Steel
- Lamp Base
- E26
- Finish
- Brushed Nickel
Dimensions
- Height
- 12.75 in
- Length
- 12.25 in
- Width
- 12.25 in
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.