
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P710017-020
Zoro #
G4516403
UPC #
785247212101
Country of Origin
China
Dimensions
Height
12 in
Depth
4.875 in
Height to Center
6 in
Wire Length
6 in
Details
Fixture Type
Medium Base
Mounting
wall; No
Fixture Voltage
120 V
Finish
Antique Bronze
Item
Hobbs One-Light Wall Sconce
Glass Color
Bronze; Clear
Housing Material
Steel
Energy Star Compliant
No
Housing Finish
painted
Lamp Type
E26
Lamp Included
No
Features
Prewired
Color
Brown
Power Source Required
Yes
Mounting Accessory Included
Strap
Power Source
Hardwired
Environment
Damp
Description
Modern traditional design, commonly referred to as MoTra , is the combination of crisp geometric forms in classic shapes and materials. Hobbs delivers on this concept with an elegant beveled glass diffuser framing a vintage light bulb. The rectangular and circular fittings add a sense of classic craftsmanship for a sense of rich detail.
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.