Zoro Homepage
This item is Discontinued.
Progress Lighting Holland Collection 60" Four-Blade Oil Rubbed Bronze Ceiling Fan P250032-108-30

Holland Collection 60" Four-Blade Oil Rubbed Bronze Ceiling Fan (Discontinued)

  • Mfr # P250032-108-30
  • Zoro # G4469449
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P250032-108-30
Zoro #
G4469449
UPC #
785247240760
Country of Origin
China

Dimensions

Width
60 in
Height
16.654 in

Details

Type (Ceiling Fan, Ceiling Fan with Lights, Vertical Recirculation Fan ONLY)
Fans
Number of Speeds
6 Speed Remote reverse
Voltage
120V
Includes
Bulb, Remote Control With Hand Held Transmitter
Reversible
Non reversible
Blade Pitch
23°
Fan Blade Finish
Walnut
Standards
cULus
Color
Bronze
Material
Steel
Finish
Oil Rubbed Bronze
Mount Type
Standard

Description

Enjoy nothing but breathtaking design inspiration with the gorgeous ceiling fan. Four simple, yet stunning blades blend style with sustainability as they anchor to a sleek center. An integrated LED light is ready to offer a gentle glow along with the fan’s refreshing breeze. With the versatility to be installed in indoor or outdoor locations, this fan will make a design statement in any modern or transitional setting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.