Zoro Homepage

Hollingsworth Wall Lantern, Height: 14-1/2"

  • Mfr # P560080-031

  • Zoro # G4519431


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
14-1/2"
Width
6"
Housing Finish
Black
Lamp Type
incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P560080-031
Zoro #
G4519431
UPC #
785247218721
Country of Origin
China

Dimensions

Height
14-1/2"
Width
6"

Details

Color
Black
Item
Hollingsworth Wall Lantern
Housing Finish
Black
Lamp Type
incandescent
Mounting
Wall
Voltage
120v
Number of Lights
1
Light Type
A19 Medium Base 100W
Collection
Hollingsworth

Description

Hollingsworth lanterns feature a crisscross design that surrounds clear seeded glass, emulating popular farmhouse décor. Ideal for a variety of transitional exteriors when paired with either vintage or traditional bulbs. Includes wall, hanging and post options.

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.