Zoro Homepage
This item is Discontinued.
Progress Lighting Index Two-Light Bath, Color: Black P300077-031

Index Two-Light Bath, Color: Black (Discontinued)

  • Mfr # P300077-031
  • Zoro # G4519617
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P300077-031
Zoro #
G4519617
UPC #
785247216901
Country of Origin
China

Dimensions

Height
5"
Width
15"

Details

Color
Black
Item
Index Two-Light Bath
Housing Finish
Black
Lamp Type
incandescent
Mounting
Wall
Voltage
120v
Number of Lights
2
Light Type
G9 60W
Collection
Index

Description

Etched opal glass shades are nestled in sleek linear bands in the Index collection. Ideal for modern bath and vanity areas, Index enhances a spa-like environment.

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.