Zoro Homepage

Indoor Step Light

  • Mfr # P660003-031-30K

  • Zoro # G5444098


product price: $23.00
/ea

Key Features

Width
1.87 in
Material
Heavy Steel; Plastic Polymer
Color
Black
Voltage
120V
Length (In.)
2-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P660003-031-30K
Zoro #
G5444098
UPC #
785247215553
Country of Origin
China

Dimensions

Width
1.87 in
Length (In.)
2-3/4 in
Height
4-1/2 in
Wire Length
6 in

Details

Item
Indoor Step Light
Material
Heavy Steel; Plastic Polymer
Color
Black
Voltage
120V
Mounting
Recessed
Standards
CSA, FCC Title 47, Part 15, Class B
Lamp Included
Yes
Watts
1 W
Light Technology
LED
Dimmable
No
Lumens Per Watt
2.7
Glass Color
Clear
Color Temperature
3000K
Operating Temp. Range
30°C
Description/Special Features
Wall Bracket
Fixture Type - Decorative and Surface Mount Fixtures
Step-Light
CRI
90
Application
Step Lighting
Room Type
Stairways; Hall and Foyer; Home Theater
Frequency Rating
60 Hz
Power Source
Hardwired
Collection
Indoor Step Light
Number of Bulbs
1
Starting Temperature
-30°C
Mounting Hardware
Strap
Amps
0.026 A
Mounting Location
Wall
Indoor/Outdoor
Indoor

Description

Indoor Step Light

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.