Zoro Homepage

Inspire 1-Light Bath & Vanity, 100 W, Polished Chrome

  • Mfr # P2018-15

  • Zoro # G4630267


product price: $49.00
/ea

Key Features

Color
Gray
Height
7-5/8"
Width
4-5/8"
Housing Finish
Polished Chrome
Lamp Type
incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2018-15
Zoro #
G4630267
UPC #
785247173891
Country of Origin
China

Dimensions

Height
7-5/8"
Width
4-5/8"

Details

Color
Gray
Item
Inspire - One Light Bath Bar
Housing Finish
Polished Chrome
Lamp Type
incandescent
Mounting
Wall
Voltage
120v
Number of Lights
1
Light Type
A19 Medium Base 100W
Style
Traditional/Casual
Collection
Inspire

Description

Inspire - One Light Bath Bar

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.