Zoro Homepage

Inspire Collection Antique Bronze Three-Light 18" Semi-Flush Mount

  • Mfr # P350168-020

  • Zoro # G4523674


product price: $128.00
/ea
Free Shipping & Returns

Key Features

Finish
Antique Bronze; Painted
Glass Color
Bronze
Height
11.5 in
Color
Brown
Features
Prewired
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P350168-020
Zoro #
G4523674
UPC #
785247238361
Country of Origin
China

Dimensions

Height
11.5 in
Wire Length
6 in

Details

Finish
Antique Bronze; Painted
Glass Color
Bronze
Color
Brown
Features
Prewired
Environment
Damp
Socket Material
Porcelain
Frequency
60 Hz
Power Source
Hardwired
Base Type
E26
Mounting Accessory Included
Mounting Strap
Base Material
Steel
Lamp Type
Incandescent

Description

Harkening back to a simpler time, the Inspire Collection Antique Bronze Three-Light Semi-Flush Mount's timeless demeanor is sure to become a favorite for generations. A round, off-white linen shade with an etched glass diffuser steals the show and creates a beautiful muted glow. Understated metal accents complement the light fixture as it fosters a casual, friendly atmosphere.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.