
Inspire LED Collection LED Wall Sconce
Mfr # P710071-159-30
Zoro # G4523114
product price: $89.00
/ea
Free Shipping & Returns
Key Features
Fixture Type
Wall Sconce
Mounting Type
Wall
Height
9 in
Width
5.62 in
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P710071-159-30
Zoro #
G4523114
UPC #
785247233281
Country of Origin
China
Dimensions
Height
9 in
Width
5.62 in
Length
6-1/4 in
Height to Center
4-1/2 in
Wire Length
6 in
Description
A curved, Off-White Linen shade gracefully encloses the cutting-edge light source in the Inspire LED one-light wall sconce. Exude a soft glow in any transitional interior by installing this fixture in any space where additional lighting is desired.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.