Zoro Homepage

Inspire One-Light LED Flush Mt, Bronze

  • Mfr # P3696-2030K9

  • Zoro # G9577550


product price: $77.13
/ea
Free Shipping & Returns

Key Features

Mounting
Flush-Mount
Color temp
3000K
Lamp Type
LED
Voltage
120V
Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P3696-2030K9
Zoro #
G9577550
UPC #
785247209361
Country of Origin
China

Dimensions

Width
13 in
Height
6 in
Wire Length
6 in

Details

Mounting
Flush-Mount
Color temp
3000K
Lamp Type
LED
Voltage
120V
Finish
Antique Bronze
Glass Color
Off White
Color
Bronze
Green Environmental Attribute
Energy Efficient
Housing Material
Steel
Lumens Per Watt
51.7
Standards
cCSAus, Meets FCC Title 47, Part 15 Class B
CRI
90+
Temp. Range
30°C
Energy Star Compliant
Yes
Lamp Watts
17 W
Lighting Technology
LED
Lamp Quantity
1
Lamp Included
Yes
ADA Compliant
No
Power Source
Hardwired
Amps
0.142 A
Dimming Range
0.1
Dimming Method
Triac/Forward Phase or ELV/Reverse Phase
Frequency Rating
60 Hz
Spacing
1.2 in
Prewired
Yes
Mounting Hardware
Strap
Starting Temperature
-30°C
Style
Transitional
Power Factor
Greater than 0.9

Description

Inspire One-Light LED Flush Mt,Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.