Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Inspire One-Light LED Flush Mt, Nickel

  • Mfr # P3696-0930K9

  • Zoro # G9577666


product price: $86.99
/ea
Free Shipping & Returns

Key Features

Mounting
Flush-Mount
Housing Finish
Brushed Nickel
Width
13 in
Lamp Type
LED
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P3696-0930K9
Zoro #
G9577666
UPC #
785247209354
Country of Origin
China

Dimensions

Width
13 in
Height
6 in
Wire Length
6 in

Details

Mounting
Flush-Mount
Housing Finish
Brushed Nickel
Lamp Type
LED
Voltage
120 V
Watts
17 W
Glass Color
Off-white
Standards
Meets FCC Title 47, Part 15 Class B
Color
Nickel
Housing Material
Steel
CRI
90+
Fixture Temp. Range
30 °C
Number of Light Bars
1
Color Temperature
3000 K
Lamp Type - Fixtures
LED
Lamp Included
Yes
Features
Prewired
Energy Star Compliant
Yes
Lumens per watt
51.7 Lum/Watt
Ground Wire Color
Copper Tinned
Power Factor
Greater than 0.9
Frequency
60 Hz
Environment
Damp
Power Source
Hardwired
Mounting Accessory Included
Strap
Amperage Rating
0.142 A
Dimming Range
10%
Dimming Type
Triac/Forward Phase or ELV/Reverse Phase
Product Design
Transitional

Description

Inspire One-Light LED Flush Mt,Nickel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.