Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Inspire One-Light LED Semi-Flush, Nickel

  • Mfr # P3683-0930K9

  • Zoro # G9577569


product price: $103.00
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Nickel; plated
Glass Color
Nickel
Lumens per Watt
53.6
Dimming Type
NEMA SSL 7a Phase Cut (forward phase) dimmers as well as many ELV (reverse phase)
Features
Energy Efficient, Prewired
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P3683-0930K9
Zoro #
G9577569
UPC #
785247209330
Country of Origin
China

Dimensions

Width
13 in
Wire Length
6 in
Height
10.625 in

Details

Finish
Brushed Nickel; plated
Glass Color
Nickel
Lumens per Watt
53.6
Dimming Type
NEMA SSL 7a Phase Cut (forward phase) dimmers as well as many ELV (reverse phase)
Features
Energy Efficient, Prewired
Lamp Wattage
17 W
Color Rendering Index
90+
Environment
Damp
Amperage Rating
0.142 A
Ground Wire Color
Copper Tinned
Power Source
Hardwired
Standards
cCSAus
Mounting Accessory Included
Strap
Lamp Type
LED
Product Design
Transitional
Color
Gray
Minimum Starting Temperature
-30°C
Dimming Range
10%
Material
Steel
Power Factor
Greater than 0.9
Frequency
60 Hz
Max. Operating Temperature
30°C

Description

Inspire One-Light LED Semi-Flush,Nickel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.