Zoro Homepage

Ion Sixteen-Light Chandelier, Bronze

  • Mfr # P400041-109

  • Zoro # G9577718


product price: $661.00
/ea
Free Shipping & Returns

Key Features

Mounting
ceiling
Housing Finish
Brushed Bronze
Length
79.5 in
Width
24.167 in
Lamp Type
B10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P400041-109
Zoro #
G9577718
UPC #
785247208104
Country of Origin
China

Dimensions

Length
79.5 in
Width
24.167 in
Height
25.5 in
Wire Length
180 in

Details

Mounting
ceiling
Housing Finish
Brushed Bronze
Lamp Type
B10
Voltage
120 V
Watts
25 W
Finish
Painted
Standards
cULus
Number of Light Bars
16
Color
Gold
Housing Material
Steel
Lamp Type - Fixtures
Candelabra Base; incandescent
Energy Star Compliant
No
Features
Prewired
Lamp Included
No
Fixture Type
Chandelier
Socket Material
Phenolic
Number of Chains
1
Mounting Accessory Included
Strap
Ground Wire Color
Copper Tinned
Environment
Dry
Product Design
Mid-Century Modern
Power Source
Hardwired
Base Type
E12

Description

Ion Sixteen-Light Chandelier,Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.